Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 5
- Mfr # N201-005-YW
- Zoro # G916429312
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
End 1 Connection Type
RJ-45
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-005-YW
- Zoro #
- G916429312
- UPC #
- 37332125521
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 5 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
- NEC Article and Type
- CM
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Yellow
- End 2 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.