Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 15 ft.
- Mfr # N201-S15-BL
- Zoro # G416427856
product price:Â
$
8.39
/ea
Key Features
Performance Category
Category 6
End 2 Gender
Male
End 1 Connection Type
RJ-45
Cable Length
15 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-S15-BL
- Zoro #
- G416427856
- UPC #
- 37332230904
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 28 AWG
Details
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.