Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Blue, 6
- Mfr # N262-S06-BL
- Zoro # G016429915
product price:Â
$
9.95
/ea
Key Features
Cable Jacket Color
Blue
End 2 Gender
Male
Number of Conductor Pairs
4
Performance Category
Category 6a
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S06-BL
- Zoro #
- G016429915
- UPC #
- 37332275950
- Country of Origin
- China
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45 Network
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Blue, 6 ft. 1.8 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.