Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 8-in.
- Mfr # N201-S8N-BL
- Zoro # G916428216
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Cable Jacket Material
Polyvinyl Chloride
Wire Size
28 AWG
End 2 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-S8N-BL
- Zoro #
- G916428216
- UPC #
- 37332236562
- Country of Origin
- Viet Nam
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 8 in
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 8-in. 20.32 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.