Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 1 m 3.3 ft.
- Mfr # N272L-F01M-BL
- Zoro # G216428329
product price:Â
$
12.99
/ea
Key Features
Performance Category
Category 8
End 1 Gender
Male
NEC Article and Type
FT2
Cable Length
3.30 ft
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272L-F01M-BL
- Zoro #
- G216428329
- UPC #
- 37332281920
- Country of Origin
- China
- Performance Category
- Category 8
- End 1 Gender
- Male
- NEC Article and Type
- FT2
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45Male
- End 1 Connection Type
- RJ-45Male
Dimensions
- Cable Length
- 3.30 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.