Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 15 ft.
- Mfr # N201-S15-GY
- Zoro # G716428249
product price:Â
$
8.89
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
15 ft
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Gray
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-S15-GY
- Zoro #
- G716428249
- UPC #
- 37332230874
- Country of Origin
- Viet Nam
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Gray
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.