Tripp Lite Series Cat6 Gigabit Solid Conductor Snagless UTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N202-150-BL
- Zoro # G816428354
product price:Â
$
71.69
/ea
Key Features
End 2 Gender
Male
Performance Category
Category 6
Cable Jacket Color
Blue
Cable Length
150 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N202-150-BL
- Zoro #
- G816428354
- UPC #
- 37332157362
- Country of Origin
- China
Dimensions
- Cable Length
- 150 ft
Details
- End 2 Gender
- Male
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
Description
Tripp Lite Series Cat6 Gigabit Solid Conductor Snagless UTP Ethernet Cable RJ45 M/M, PoE, Blue, 150 ft. 45.72 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.