Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262-S15-YW
- Zoro # G816429702
product price:Â
$
19.65
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Yellow
Wire Size
28 AWG
Number of Conductor Pairs
4
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S15-YW
- Zoro #
- G816429702
- UPC #
- 37332276117
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Yellow
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45 Network
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45 Network
- Item
- Network Cable
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 15 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Yellow, 15 ft. 4.6 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.