Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, Black, 5 ft.
- Mfr # N261-S05-BK
- Zoro # G716430044
product price:Â
$
8.89
/ea
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Cable Jacket Color
Black
Cable Length
5 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-S05-BK
- Zoro #
- G716430044
- UPC #
- 37332203885
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 28 AWG
Details
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Item
- Network Cable
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, Black, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.