Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Black, 4 ft.
- Mfr # N262-004-BK
- Zoro # G016428444
product price:Â
$
10.45
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
Wire Size
26 AWG
Cable Length
4 ft
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-004-BK
- Zoro #
- G016428444
- UPC #
- 37332256676
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Performance Category
- Category 6a
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 4 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Black, 4 ft. 1.22 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.