Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 7 ft.
- Mfr # N261-S07-BK
- Zoro # G816428040
product price:Â
$
8.75
/ea
Key Features
End 2 Connection Type
RJ-45 Network
Wire Size
28 AWG
Cable Length
7 ft
Number of Conductor Pairs
4
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S07-BK
- Zoro #
- G816428040
- UPC #
- 37332276391
- Country of Origin
- China
- End 2 Connection Type
- RJ-45 Network
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 7 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 7 ft. 2.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.