Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 25
- Mfr # N261-S25-WH
- Zoro # G816427883
product price:Â
$
18.29
/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
End 1 Connection Type
RJ-45 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S25-WH
- Zoro #
- G816427883
- UPC #
- 37332276537
- Country of Origin
- China
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45 Network
- Item
- Network Cable
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- White
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45 Network
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 25 ft. 7.6 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.