Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 3 ft.
- Mfr # N261-S03-WH
- Zoro # G816429870
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Cable Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
Cable Jacket Color
White
NEC Article and Type
CM
End 2 Connection Type
RJ-45 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S03-WH
- Zoro #
- G816429870
- UPC #
- 37332276308
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- White
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45 Network
- Item
- Network Cable
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 3 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 3 ft. 0.9 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.