Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 10 ft.
- Mfr # N261-010-YW
- Zoro # G816428194
product price:Â
$
9.95
/ea
Key Features
Performance Category
Category 6a
Cable Length
10 ft
End 2 Gender
Male
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-010-YW
- Zoro #
- G816428194
- UPC #
- 37332277381
- Country of Origin
- China
- Performance Category
- Category 6a
- Item
- Network Cable
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 10 ft. 3.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.