Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 7 ft.
- Mfr # N261-S07-WH
- Zoro # G116427989
product price:Â
$
8.89
/ea
Key Features
Wire Size
28 AWG
Cable Length
7 ft
Performance Category
Category 6a
End 1 Connection Type
RJ-45 Network
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S07-WH
- Zoro #
- G116427989
- UPC #
- 37332276414
- Country of Origin
- China
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45 Network
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45 Network
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Cable Jacket Color
- White
- Item
- Network Cable
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 7 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, White, 7 ft. 2.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.