Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 25
- Mfr # N261-S25-YW
- Zoro # G216427872
product price:Â
$
17.99
/ea
Key Features
Number of Conductor Pairs
4
End 1 Connection Type
RJ-45 Network
Wire Size
28 AWG
Cable Length
25 ft
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-S25-YW
- Zoro #
- G216427872
- UPC #
- 37332276544
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45 Network
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45 Network
- Item
- Network Cable
- NEC Article and Type
- CM
- Cable Jacket Color
- Yellow
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 25 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 25 ft. 7.6 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.