Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 6
- Mfr # N261-S06-YW
- Zoro # G816429795
product price:Â
$
9.15
/ea
Key Features
End 1 Connection Type
RJ-45 Network
Number of Conductor Pairs
4
End 2 Gender
Male
Performance Category
Category 6a
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-S06-YW
- Zoro #
- G816429795
- UPC #
- 37332276377
- Country of Origin
- China
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 ft
Details
- End 1 Connection Type
- RJ-45 Network
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 1 Gender
- Male
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Yellow
- Item
- Network Cable
- End 2 Connection Type
- RJ-45 Network
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 6 ft. 1.8 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.