Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 20 ft.
- Mfr # N261-020-BL
- Zoro # G616428158
product price:Â
$
16.15
/ea
Key Features
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Length
20 ft
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-020-BL
- Zoro #
- G616428158
- UPC #
- 37332277442
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 24 AWG
Details
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 6a
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Number of Conductor Pairs
- 4
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 20 ft. 6.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.