Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable LC/LC - Red, 5M 16 ft.
- Mfr # N320-05M-RD
- Zoro # G316428311
product price:Â
$
21.99
/ea
Key Features
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinyl Chloride
Core Dimension
62.5 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N320-05M-RD
- Zoro #
- G316428311
- UPC #
- 37332130792
- Country of Origin
- China
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Red
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.