Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 6 ft. 1.8 m
- Mfr # N261-006-BL
- Zoro # G816428163
product price:Â
$
9.15
/ea
Key Features
Performance Category
Category 6a
End 1 Gender
Male
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-006-BL
- Zoro #
- G816428163
- UPC #
- 37332277770
- Country of Origin
- China
- Performance Category
- Category 6a
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.