Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Gray, 6 in. 15 cm
- Mfr # N261-06N-GY
- Zoro # G616427847
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Number of Conductor Pairs
4
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
Wire Size
28 AWG
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-06N-GY
- Zoro #
- G616427847
- UPC #
- 37332277664
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 2 Gender
- Male
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.