Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 30
- Mfr # N001-030-GY
- Zoro # G716480469
product price:Â
$
8.89
/ea
Key Features
Cable Jacket Color
Gray
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
End 2 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N001-030-GY
- Zoro #
- G716480469
- UPC #
- 37332172693
- Country of Origin
- China
Dimensions
- Cable Length
- 30 ft
Details
- Cable Jacket Color
- Gray
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 5e
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 30 ft. 9.14 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.