Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Green, 6
- Mfr # N001-006-GN
- Zoro # G916429633
product price:Â
$
2.59
/ea
Sold in multiples of 3 for
$7.77
Key Features
NEC Article and Type
CM
Number of Conductor Pairs
4
Wire Size
26 AWG
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-006-GN
- Zoro #
- G916429633
- UPC #
- 37332187635
- Country of Origin
- China
- NEC Article and Type
- CM
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 5e
- End 1 Gender
- Male
- Cable Jacket Color
- Green
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 6 ft
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Green, 6 ft. 1.83 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.