Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 3
- Mfr # N262-S03-AQ
- Zoro # G616429865
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Cable Length
3 ft
Number of Conductor Pairs
4
Cable Jacket Color
Green
NEC Article and Type
CM
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S03-AQ
- Zoro #
- G616429865
- UPC #
- 37332275882
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Color
- Green
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45 Network
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 3 ft. 0.9 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.