Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262-S06-YW
- Zoro # G816429955
product price:Â
$
9.99
/ea
Key Features
Performance Category
Category 6a
Cable Length
6 ft
End 2 Gender
Male
End 1 Connection Type
RJ-45 Network
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-S06-YW
- Zoro #
- G816429955
- UPC #
- 37332275967
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 28 AWG
Details
- Performance Category
- Category 6a
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Yellow
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45 Network
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Yellow, 6 ft. 1.8 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.