Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 5
- Mfr # N262-S05-AQ
- Zoro # G716429710
product price:Â
$
9.15
/ea
Key Features
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
End 2 Gender
Male
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S05-AQ
- Zoro #
- G716429710
- UPC #
- 37332275936
- Country of Origin
- China
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- End 2 Connection Type
- RJ-45 Network
- Cable Jacket Color
- Green
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 5 ft. 1.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.