Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 25
- Mfr # N201-025-YW
- Zoro # G016429359
product price:Â
$
11.49
/ea
Key Features
Number of Conductor Pairs
4
Cable Jacket Color
Yellow
End 2 Gender
Male
Cable Length
25 ft
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-025-YW
- Zoro #
- G016429359
- UPC #
- 37332125606
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Color
- Yellow
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 25 ft. 7.62 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.