Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 4 ft. 1.22 m
- Mfr # N002-004-GY
- Zoro # G116430125
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Cable Jacket Color
Gray
Performance Category
Category 5e
End 1 Gender
Male
Cable Length
4 ft
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N002-004-GY
- Zoro #
- G116430125
- UPC #
- 37332155184
- Country of Origin
- China
- Cable Jacket Color
- Gray
- Performance Category
- Category 5e
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Item
- Network Cable
Dimensions
- Cable Length
- 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.