Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Blue, 3 ft. 0.9 m
- Mfr # N272-F03-BL
- Zoro # G816428330
product price:Â
$
10.39
/ea
Key Features
NEC Article and Type
CM
Number of Conductor Pairs
4
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 8
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F03-BL
- Zoro #
- G816428330
- UPC #
- 37332281715
- Country of Origin
- China
- Item
- Network Cable
- NEC Article and Type
- CM
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
Dimensions
- Cable Length
- 2.95 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.