Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 25 ft.
- Mfr # N262-025-BL
- Zoro # G016429649
product price:Â
$
35.49
/ea
Key Features
NEC Article and Type
CM
Cable Jacket Color
Blue
Number of Conductor Pairs
4
End 2 Gender
Male
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-025-BL
- Zoro #
- G016429649
- UPC #
- 37332203809
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 26 AWG
Details
- NEC Article and Type
- CM
- Cable Jacket Color
- Blue
- Item
- Network Cable
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 25 ft. 7.62 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.