Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 7 ft.
- Mfr # N262-007-BL
- Zoro # G116429846
product price:Â
$
11.15
/ea
Key Features
Wire Size
26 AWG
Performance Category
Category 6a
End 2 Gender
Male
Cable Jacket Color
Blue
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-007-BL
- Zoro #
- G116429846
- UPC #
- 37332188298
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 7 ft
Details
- Performance Category
- Category 6a
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 7 ft. 2.13 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.