Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless UTP Ethernet Cable RJ45 M/M, Aqua, 20 ft. 6.09 m
- Mfr # N261-020-AQ
- Zoro # G616429490
product price:Â
$
16.79
/ea
Key Features
Cable Jacket Color
Green
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Wire Size
24 AWG
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-020-AQ
- Zoro #
- G616429490
- UPC #
- 37332187710
- Country of Origin
- China
- Cable Jacket Color
- Green
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Total Number of Conductors - Data Cable
- 4
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- NEC Article and Type
- FT4
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.