Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N272-030-WH
- Zoro # G416428488
product price:Â
$
98.19
/ea
Key Features
End 2 Connection Type
RJ-45
Performance Category
Category 8
End 2 Gender
Male
Wire Size
22 AWG
Cable Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-030-WH
- Zoro #
- G416428488
- UPC #
- 37332256362
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 30 ft
Details
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 8
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
Description
Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE, White, 30 ft. 9.14 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.