Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N272-050-WH
- Zoro # G016428420
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Performance Category
Category 8
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
RJ-45
NEC Article and Type
CM
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-050-WH
- Zoro #
- G016428420
- UPC #
- 37332256386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 50 ft
Details
- Performance Category
- Category 8
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- Cable Jacket Color
- White
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
Description
Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE, White, 50 ft. 15.24 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.