Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 6 in.
- Mfr # N261-S6N-BK
- Zoro # G916429930
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
End 2 Connection Type
RJ-45 Network
End 1 Gender
Male
Wire Size
28 AWG
End 1 Connection Type
RJ-45 Network
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-S6N-BK
- Zoro #
- G916429930
- UPC #
- 37332276193
- Country of Origin
- China
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 in
Details
- End 2 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- End 2 Gender
- Male
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Black
- Item
- Network Cable
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 6 in. 15 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.