Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Black, 1 ft. 0.3 m
- Mfr # N272-F01-BK
- Zoro # G716428492
product price:Â
$
8.15
/ea
Key Features
End 2 Gender
Male
NEC Article and Type
CM
End 1 Connection Type
RJ-45
Wire Size
26 AWG
Performance Category
Category 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-F01-BK
- Zoro #
- G716428492
- UPC #
- 37332281647
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 1 ft
Details
- End 2 Gender
- Male
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 8
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- Number of Conductor Pairs
- 4
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.