Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Black, 2 ft. 0.6 m
- Mfr # N272-F02-BK
- Zoro # G716428515
product price:Â
$
8.75
/ea
Key Features
Cable Length
2 ft
Cable Jacket Color
Black
End 1 Connection Type
RJ-45
Wire Size
26 AWG
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F02-BK
- Zoro #
- G716428515
- UPC #
- 37332281678
- Country of Origin
- China
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 8
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.