Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 1.5 m 4.9
- Mfr # N272L-F1P5M-BL
- Zoro # G816428583
product price:Â
$
16.99
/ea
Key Features
Performance Category
Category 8
End 2 Connection Type
RJ-45Male
Number of Conductor Pairs
4
Cable Jacket Color
Blue
End 1 Connection Type
RJ-45Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272L-F1P5M-BL
- Zoro #
- G816428583
- UPC #
- 37332281937
- Country of Origin
- China
- Performance Category
- Category 8
- End 2 Connection Type
- RJ-45Male
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45Male
- NEC Article and Type
- LSZH
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 4.90 ft
Description
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 1.5 m 4.9 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.