Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Solid Core Plenum-Rated UTP CMP PVC Bulk Ethernet Cable, White,
- Mfr # N224-01K-WH
- Zoro # G816430173
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
White
Performance Category
Category 6
Cable Length
1000 ft
Wire Size
23 AWG
End 2 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N224-01K-WH
- Zoro #
- G816430173
- UPC #
- 37332196651
- Country of Origin
- Korea, Republic of
- Cable Jacket Color
- White
- Performance Category
- Category 6
- End 2 Connection Type
- Bare Wire
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Description
Tripp Lite Series Cat6 Gigabit Solid Core Plenum-Rated UTP CMP PVC Bulk Ethernet Cable, White, 1000 ft. 304.8 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.