Tripp Lite Series Duplex Multimode 50/125 Fiber Patch Cable LC/ST, 3M 10 ft.
- Mfr # N518-03M
- Zoro # G016428246
product price:Â
$
18.69
/ea
Key Features
Jacket Material
Polyvinyl Chloride
Cable Length
10 ft
Jacket Color
Orange
Core Dimension
50 µm
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N518-03M
- Zoro #
- G016428246
- UPC #
- 37332132741
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Orange
- Item
- Network Cable
- End 2 Connection Type
- ST - Male
- End 1 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.