Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable LC/LC, 61M 200 ft.
- Mfr # N320-61M
- Zoro # G316430093
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
LC Network - Male
Cable Length
200 ft
Mode
Multi Mode
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N320-61M
- Zoro #
- G316430093
- UPC #
- 37332155801
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
Dimensions
- Cable Length
- 200 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.