Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable SC/ST, 2M 6 ft.
- Mfr # N304-006
- Zoro # G416428945
product price:Â
$
13.45
/ea
Key Features
Jacket Material
Polyvinyl Chloride
End 1 Connection Type
ST - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N304-006
- Zoro #
- G416428945
- UPC #
- 37332013255
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 6 ft
Details
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- ST - Male
- End 2 Connection Type
- SC Network - Male
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.