Tripp Lite Series Duplex Singlemode 9/125 Fiber Patch Cable LC/ST, 20M 65 ft.
- Mfr # N368-20M
- Zoro # G616480606
product price:Â
$
30.79
/ea
Key Features
Core Dimension
9 µm
End 2 Connection Type
ST Network - Male
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Cable Length
65.60 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N368-20M
- Zoro #
- G616480606
- UPC #
- 37332157959
- Country of Origin
- China
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- LC Network - Male
- Features
- Zip Cord
- Mode
- Single Mode
- Jacket Color
- Yellow
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 65.60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.