Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Singlemode 9/125 Fiber Patch Cable SC/SC, 3M 10 ft.
- Mfr # N356-03M
- Zoro # G916480528
product price:Â
$
14.49
/ea
Key Features
End 2 Connection Type
SC Network
Clad Dimension
125 µm
End 1 Connection Type
SC
Cable Length
10 ft
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N356-03M
- Zoro #
- G916480528
- UPC #
- 37332098047
- Country of Origin
- China
- End 2 Connection Type
- SC Network
- Item
- Network Cable
- End 1 Connection Type
- SC
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 10 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.