Tripp Lite Series Fiber Optic Mode Conditioning Patch Cable ST/LC, 1M 3 ft.
- Mfr # N422-01M
- Zoro # G216428954
product price:Â
$
79.65
/ea
Key Features
End 2 Connection Type
ST - Male
Cable Length
3.30 ft
End 1 Connection Type
LC Network - Male
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N422-01M
- Zoro #
- G216428954
- UPC #
- 37332129482
- Country of Origin
- China
- End 2 Connection Type
- ST - Male
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
Dimensions
- Cable Length
- 3.30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.