Zoro Homepage

Tripp Lite Series Full-Motion Flexible Long-Arm Desktop Smartphone and Tablet Mount, White

  • Mfr # DMTBD413

  • Zoro # G616470492


product price: $57.15
/ea

Key Features

Material
Metal, Plastic
Height Adjustable
Yes
Height
18.50 in
Maximum Load Capacity
2.20 lb
Maximum Screen Size Supported
12.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTBD413
Zoro #
G616470492
UPC #
37332278791
Country of Origin
China

Dimensions

Height Adjustable
Yes
Height
18.50 in
Maximum Screen Size Supported
12.90 in
Width
6.30 in
Depth
6.30 in
Minimum Screen Size Supported
4.70 in

Details

Material
Metal, Plastic
Item
Mounting Arm
Maximum Load Capacity
2.20 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Smartphone, Tablet, Mobile Device
Features
Swivel, -160° to 210° Tilt, Flexible, Full Motion, +/- 52° Tilt, 180° Rotation
Color
White
Package Contents
DMTBD413 Flexible Long-Arm Desktop Smartphone and Tablet Mount, Installation hardware, Installation instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.