Shop EATON
See all product information
Create Account
Tripp Lite Series Heavy-Duty PDU Power Cord, C13 to C14 - 15A, 250V, 14 AWG, 10 ft. 3.05 m, Black
- Mfr # P005-010
- Zoro # G216479390
product price:Â
$
18.99
/ea
Key Features
Color
Black
Voltage Rating
250 V AC
Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P005-010
- Zoro #
- G216479390
- UPC #
- 37332140906
- Country of Origin
- China
- Color
- Black
- Voltage Rating
- 250 V AC
- Item
- Power Interconnect Cord
Dimensions
- Cord Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.