Shop EATON
See all product information
Create Account
Tripp Lite Series Heavy-Duty Power Extension Cable, NEMA L5-15R to NEMA 5-15P - 15A, 120V, 14
- Mfr # P023-001
- Zoro # G416440626
product price:Â
$
13.95
/ea
Key Features
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA L5-15R
Jacket Color
Black
Number of Conductors
3
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P023-001
- Zoro #
- G416440626
- UPC #
- 37332145567
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Receptacle Configuration
- NEMA L5-15R
- Jacket Color
- Black
- Number of Conductors
- 3
- Max. Amps
- 15 A
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 1 ft
Description
Tripp Lite Series Heavy-Duty Power Extension Cable, NEMA L5-15R to NEMA 5-15P - 15A, 120V, 14 AWG, 1 ft. 0.31 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.