Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA L6-30P to NEMA L6-30R - Heavy-Duty, 30A, 250V, 10
- Mfr # P041-014
- Zoro # G016479255
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJT
Plug Configuration
NEMA L6-30P
Receptacle Configuration
NEMA L6-30R
Jacket Color
Black
Cord Length
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P041-014
- Zoro #
- G016479255
- UPC #
- 37332205650
- Country of Origin
- China
- Trade Designation
- SJT
- Plug Configuration
- NEMA L6-30P
- Receptacle Configuration
- NEMA L6-30R
- Jacket Color
- Black
- Max. Amps
- 30 A
- Standards
- ANSI/UL 62 and 817 and CAN/CSA C22.2 no. 21 and 49
Dimensions
- Cord Length
- 14 ft
Description
Tripp Lite Series Power Extension Cord, NEMA L6-30P to NEMA L6-30R - Heavy-Duty, 30A, 250V, 10 AWG, 14 ft. 4.27 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.