Shop EATON
See all product information
Create Account
Tripp Lite Series Heavy-Duty Tilt Wall Mount for 37IN to 80IN TVs and Monitors, Flat or Curved
- Mfr # DWT3780XUL
- Zoro # G316440092
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
33.50 in
Width
1.81 in
Tilting Angle (Deg.)
-10/+0
For Use With
Monitor/HDTV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWT3780XUL
- Zoro #
- G316440092
- UPC #
- 37332203991
- Country of Origin
- China
- Item
- Standard wallmount monitor mount
- Color
- Black
- Tilting Angle (Deg.)
- -10/+0
- For Use With
- Monitor/HDTV
- Load Capacity
- 165 lb
- Material
- Steel
- Mounting
- Wall
- Maximum Load Capacity
- 165 lb
- Mounting Pattern
- 600 x 400, 200 x 200, 300 x 300, 800 x 400, 400 x 200, 400 x 400
- Includes
- Wall Plate, 2 x Adapter Brackets, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 30 Screws, 4 x M8 x 50 Screws, 4 x Washers, 8 x Small Spacers, 8 x Big Spacers, 6 x Anchor Bolts, 6 x Concrete Anchors, 6 x D6 Washers, Owner's Manual
- Device Supported
- Monitor
- Motion
- Tilt
- Number of Displays
- 1
- Standards
- UL Listed
- Features
- Tools Necessary, UL Certified, Assembly Required
Dimensions
- Height
- 33.50 in
- Width
- 1.81 in
- Maximum Screen Size Supported
- 80 in
- Depth
- 7.99 in
- Screen Size
- 30 - 39 Inch, 70+ Inch
Description
Tripp Lite Series Heavy-Duty Tilt Wall Mount for 37IN to 80IN TVs and Monitors, Flat or Curved Screens, UL Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.